This product requires certification to purchase.

4 in. No Hub 12 in. Long Trench Drain Body End Piece

Mifab

4 in. No Hub 12 in. Long Trench Drain Body End Piece

  • Fast #
  • Part #MT1354FLCPEO
  • Item #10746448
  • Manufacturer Part #T1354-FLC-PEO
4.9 out of 5 Customer Rating
Brand image
Mifab

4 in. No Hub 12 in. Long Trench Drain Body End Piece

  • Fast #
  • Part #MT1354FLCPEO
  • Item #10746448
  • Manufacturer Part #T1354-FLC-PEO
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Polyethylene end outlet component for trench drain systems; lightweight and corrosion-resistant construction; provides a secure connection to drainage piping; simplifies system assembly; durable design suitable for demanding drainage environments.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
6 in
Width
12 in
Characteristics & Features
Outlet Type
No Hub
Pre-Sloped
No
Warranty & Product Information
Type
MT1354FLCPEO
UPC
779897171758