This product requires certification to purchase.

4 in. Round Double Adjustable Floor Drain with 5 in. Nickel Bronze Strainer, Flange, Clamp & Cover

Mifab

4 in. Round Double Adjustable Floor Drain with 5 in. Nickel Bronze Strainer, Flange, Clamp & Cover

  • Fast #
  • Part #MF1104CTS51
  • Item #9535704
  • Manufacturer Part #F1104-C-TS5-1
4 out of 5 Customer Rating
Brand image
Mifab

4 in. Round Double Adjustable Floor Drain with 5 in. Nickel Bronze Strainer, Flange, Clamp & Cover

  • Fast #
  • Part #MF1104CTS51
  • Item #9535704
  • Manufacturer Part #F1104-C-TS5-1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cast iron Top Set membrane floor drain with 5" adjustable heel-proof nickel bronze strainer, integrated membrane clamp, and vandal-resistant screws, delivering precise post-pour alignment, secure waterproofing, and long-term durability for showers, restrooms, and other membrane floor areas.
  • Requires Certification

Documents

Dimensions & Measurements
Drain Base Height
3 in
Drain Base Width
8 in
Fits Pipe Size
4 in
Grate Diameter
5 in
Trap Primer Connection
Yes
Characteristics & Features
Adjustable
Yes
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Grate Color Finish
Nickel Bronze
Grate Shape
Round
Outlet Type
No Hub
Warranty & Product Information
ANSI
ANSI A112.6.3
ASME
ASME A112.6.3
Type
MF1104CTS51
UPC
779897179044