This product requires certification to purchase.

4 Ips Nb Downspout Nozzle 2 Pc Slip Joint

Mifab

4 Ips Nb Downspout Nozzle 2 Pc Slip Joint

  • Fast #
  • Part #MR1944SJ2RB
  • Item #10505671
  • Manufacturer Part #R1944-SJ-2RB
5 out of 5 Customer Rating
Brand image
Mifab

4 Ips Nb Downspout Nozzle 2 Pc Slip Joint

  • Fast #
  • Part #MR1944SJ2RB
  • Item #10505671
  • Manufacturer Part #R1944-SJ-2RB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Slip joint connection slips easily over either PVC or cast iron pipe sticking out from the wall and is secured to the pipe with anchor screws. Eliminates the need for a mechanical pipe connection to the downspout nozzle.
  • Requires Certification
Dimensions & Measurements
Depth
10 in
Diameter
8 in
Diameter - Inside 1
4 in
End Connection 1
Socket Weld
End Connections
Socket Weld
Fits Pipe Size
4 in
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Height
10 in
Length
6 in
Width
8 in
Characteristics & Features
Brand Model Compatibility
Zurn, Jay R. Smith, Watts, Josam
Color Finish Category
Nickel Tones
Color Finish Name
Nickel Bronze
Material
Nickel Bronze
Warranty & Product Information
Application
Drainage
Product Type
Roof Drain
Type
MR1944SJ2RB
UPC
779897167843