This product requires certification to purchase.

3/4 in. FIPT Shut Off Valve

Mifab

Beeco® 3/4 in. FIPT Shut Off Valve

  • Fast #
  • Part #MMICONTROLNPTLL
  • Item #9779407
  • Manufacturer Part #MI-CONTROL-NPT-LL
5 out of 5 Customer Rating
Brand image
Mifab

Beeco® 3/4 in. FIPT Shut Off Valve

  • Fast #
  • Part #MMICONTROLNPTLL
  • Item #9779407
  • Manufacturer Part #MI-CONTROL-NPT-LL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compact design with a quick quarter turn shut off valve
  • Made of brass body and a chrome plated ball for longer life the device is ASSE approved and IAPMO listed
  • Comes with four different discharge connections (1/2” NPT, 1/4” PEX, 3/8” PEX, 3/8” compression)
  • Requires Certification
Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-7/10 in
Characteristics & Features
Collection
Beeco®
Material
Brass, Rubber, Stainless Steel
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Product Type
Shut Off Valve
UPC
779897184451