This product requires certification to purchase.

4 in. Cast Iron No Hub Backwater Valve

Mifab

BV1000 4 in. Cast Iron No Hub Backwater Valve

  • Fast #
  • Part #MBV1004
  • Item #4122123
  • Manufacturer Part #BV1004
3.2 out of 5 Customer Rating
Brand image
Mifab

BV1000 4 in. Cast Iron No Hub Backwater Valve

  • Fast #
  • Part #MBV1004
  • Item #4122123
  • Manufacturer Part #BV1004
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mifab BV1004-HS-XH 4" Cast Iron Extra Heavy Backwater Valve With Hub And Spigot Connection Inlet
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Height
1-7/8 in
Valve Size
4 in
Characteristics & Features
Collection
BV1000
Material
Cast Iron
Valve Type
Backwater Valve
Warranty & Product Information
UL Listed
No
UPC
779897715266