This product requires certification to purchase.

3 in. No Hub Cast Iron Cleanout

Mifab

C1220 Series 3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #MC1223R1
  • Item #4207625
  • Manufacturer Part #C1223-R-1
5 out of 5 Customer Rating
Brand image
Mifab

C1220 Series 3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #MC1223R1
  • Item #4207625
  • Manufacturer Part #C1223-R-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5-1/16 in
Drain Base Height
4 in
Drain Base Width
5-1/16 in
Fits Pipe Size
3 in
Plug Diameter
5 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
C1220 Series
Cover Material
Nickel Bronze
Cover Shape
Round
Drain Base Material
Cast Iron
Outlet Type
No Hub
Warranty & Product Information
ANSI
ANSI A112.36.2M 1991
Application
Commercial
ASME
ASME A112.36.2M 1991
IAPMO Listed
No
Product Type
Cleanout
UPC
779897717802