This product requires certification to purchase.

4 in. Clean-Out Cover with Top

Mifab

C230-TS Series 4 in. Clean-Out Cover with Top

  • Fast #
  • Part #MC236TS1
  • Item #2003369
  • Manufacturer Part #C236-TS-1
5 out of 5 Customer Rating
Brand image
Mifab

C230-TS Series 4 in. Clean-Out Cover with Top

  • Fast #
  • Part #MC236TS1
  • Item #2003369
  • Manufacturer Part #C236-TS-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used in finished floors to provide access to pipe installed underneath
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5-81/100 in
Drain Base Height
3-1/16 in
Fits Pipe Size
4 in
Characteristics & Features
Adjustable
No
Collection
C230-TS Series
Cover Material
Nickel Bronze
Drain Base Material
Stainless Steel
Material
Lacquered Cast Iron
Warranty & Product Information
Application
Commercial
IAPMO Listed
No
Product Type
Cleanout Cover, Thumb Screw
UPC
779897956997