This product requires certification to purchase.

Class E Ductile Iron Slotted Grate, 0.5 Meter

Mifab

Class E Ductile Iron Slotted Grate, 0.5 Meter

  • Fast #
  • Part #MT100PGE4
  • Item #9960733
  • Manufacturer Part #T100-PGE-4
4.4 out of 5 Customer Rating
Brand image
Mifab

Class E Ductile Iron Slotted Grate, 0.5 Meter

  • Fast #
  • Part #MT100PGE4
  • Item #9960733
  • Manufacturer Part #T100-PGE-4
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable materials provide corrosion resistance and long service life
  • Wide range of grate styles and finishes to meet architectural and load requirements
  • Designed for fast installation and secure grate engagement
  • Requires Certification

Documents

Dimensions & Measurements
Height
79/100 in
Length
19-69/100 in
Width
4-4/5 in
Characteristics & Features
Material
Ductile Iron
Proposition 65
Cancer and Reproductive Harm
Warranty & Product Information
Application
Commercial
Product Type
Slotted Grate
Type
MT100PGE4