2 in. No Hub Cast Iron Stainless Steel Floor Drain
F1000-C Series 2 in. No Hub Cast Iron Stainless Steel Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used in showers, kitchens, restrooms, and othe rnon-membrane finished areas.
- Round adjustable stainless steel strainer is used for all types of poured finished floors.
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- F1000-C Series
- Construction:
- Membrane
- Drain Base Height:
- 3
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 5
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- UPC:
- 779897730337