2 in. Push On Cast Iron Nickel Brass Floor Drain
F1000-C Series 2 in. Push On Cast Iron Nickel Brass Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- F1000-C Series
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel Brass
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Push On
- UPC:
- 779897761089