This product requires certification to purchase.

.75 x 1 bury ground hyd nibr bx

Mifab

MHY-60 Series .75 x 1 bury ground hyd nibr bx

  • Fast #
  • Part #MMHY601
  • Item #10746362
  • Manufacturer Part #MHY-60-1
5 out of 5 Customer Rating
Brand image
Mifab

MHY-60 Series .75 x 1 bury ground hyd nibr bx

  • Fast #
  • Part #MMHY601
  • Item #10746362
  • Manufacturer Part #MHY-60-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • MIFAB's hydrants are manufactured with a combination 3/4 in female and 1 in male threaded "inlet" connection for maximum installation flexibility
  • MIFAB's MHY-10, MHY-20 and MHY-60 hydrants are manufactured with a vandal-resistant integral vacuum breaker that is tested and certified to the ASSE 1019-B standard
  • MIFAB's wall hydrants are manufactured with a polished chrome-plated faceplate for a high-quality and endearing appearance
  • MIFAB's hydrant boxes are manufactured with a "drip lip"
  • When the hydrant is turned off and the hose is removed, the water that is within the hydrant will drain into the box and down the drip lip, away from the wall and onto the ground, this eliminates unsightly stains on the wall below the hydrant box which is typical with others
  • MIFAB's hydrants are manufactured with a heavy duty brass casing this offers the contractor a solid and consistent shape to attach a wall clamp to
  • MIFAB's encased wall hydrants are provided with a heavy duty cast nickel bronze box with hinged locking cover for maximum durability
  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
1 ft
Flow Rate
10 gpm
Length
7-3/10 in
Pressure - Maximum
125 psi
Characteristics & Features
Collection
MHY-60 Series
Color Finish Name
Chrome Plated, Galvanized, Satin
Material
Nickel Bronze, Steel
Electrical & Operational Information
Maximum Temperature
130
Minimum Temperature
33
Warranty & Product Information
ASSE Standards
ASSE 1019-B, ASSE 1011
IAPMO Listed
Yes
Type
MMHY601
UPC
779897960611