This product requires certification to purchase.

P-trap Gasket to Connect 1-1/2 in. PVC Waste Line (DWV) to 1-1/2 Tubular P-trap

Mifab

MI-POG-TP Series P-trap Gasket to Connect 1-1/2 in. PVC Waste Line (DWV) to 1-1/2 Tubular P-trap

  • Fast #
  • Part #MPOGTP1
  • Item #10289158
  • Manufacturer Part #POG-TP-1
4.9 out of 5 Customer Rating
Brand image
Mifab

MI-POG-TP Series P-trap Gasket to Connect 1-1/2 in. PVC Waste Line (DWV) to 1-1/2 Tubular P-trap

  • Fast #
  • Part #MPOGTP1
  • Item #10289158
  • Manufacturer Part #POG-TP-1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tested and certified to the ASTM Standard C564-2020.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Size
1-1/2 in × 1-1/2 in
Characteristics & Features
Collection
MI-POG-TP Series
Color Finish Name
Black
Connection Type
Compression
Material
Rubber
Material Type
Neoprene
Warranty & Product Information
Application
P-Trap
Type
MPOGTP1
UPC
779897184260