This product requires certification to purchase.

2 in. No Hub 301 and 305 Stainless Steel Quick Hub Shield Coupling with Neoprene Sealing Ring

Mifab

MI-QHUB Series 2 in. No Hub 301 and 305 Stainless Steel Quick Hub Shield Coupling with Neoprene Sealing Ring

  • Fast #
  • Part #MMIQHUB2
  • Item #8339257
  • Manufacturer Part #MI-QHUB-2
4.4 out of 5 Customer Rating
Brand image
Mifab

MI-QHUB Series 2 in. No Hub 301 and 305 Stainless Steel Quick Hub Shield Coupling with Neoprene Sealing Ring

  • Fast #
  • Part #MMIQHUB2
  • Item #8339257
  • Manufacturer Part #MI-QHUB-2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 6400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • MIFAB® Series MI-QHUB (specify size) no hub couplings are manufactured with quick hub gaskets made with neoprene and three sealing rings that meets the requirements of ASTM C564 housed inside a type 301 stainless steel corrugated shield
  • Two (2” through 4” size), four (6” through10” size) or six (12” sizes) type 301 stainless steel clamps tightened with 5/16” type 305 stainless steel hex head screws surround the shield to provide the sealing force
  • MI-QHUB Series couplings are tested and certified to the ASTM-C1277, CISPI 310, NSF, CSA B70 and CSA B602 (File # 247608) standards and are listed with IAPMO
  • Also tested and certified by Intertek testing services to CAN/ULC S102.2 "smoke test". Patented pipe clamp for joining all types of pipe
  • 40% less labor
  • Less skilled labor helper required
  • Complete job quicker to make deadlines
  • Fast assembly - assembles over cast iron fitting with ease
  • Torque requirements - same 60 to 80 lb torque requirement as regular couplings
  • There is no need to remove the gasket first and roll it over the pipe
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
2-1/8 in
Pressure Class
20#
Pressure - Maximum
20 psi
Characteristics & Features
Clean Bagged
No
Collection
MI-QHUB Series
Fitting Type
Coupling, Straight
Material
Rubber, Stainless Steel
Material Type
301, 305, Neoprene
Warranty & Product Information
ASTM
ASTM C-1277-2018, ASTM C-1460, ASTM C-564
CSA Certified
CSA B602, CSA B70
FM Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
779897175695