This product requires certification to purchase.

4 in. No-Hub Cast Iron Roof Drain

Mifab

R1200 Series 4 in. No-Hub Cast Iron Roof Drain

  • Fast #
  • Part #MR1204BMR
  • Item #10374395
  • Manufacturer Part #R1204-B-M-R
5 out of 5 Customer Rating
Brand image
Mifab

R1200 Series 4 in. No-Hub Cast Iron Roof Drain

  • Fast #
  • Part #MR1204BMR
  • Item #10374395
  • Manufacturer Part #R1204-B-M-R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Roof drain assembly with membrane flashing clamp, sump receiver, and underdeck receiver; designed for secure waterproof roof installations; durable cast iron construction; efficient roof drainage performance; simplifies installation and maintenance.
  • Requires Certification
Dimensions & Measurements
Diameter
15 in
Drain Base Height
5-3/4 in
Drain Base Width
15 in
End Connection 1
No Hub
Fits Pipe Size
4 in
Characteristics & Features
Adjustable
No
Collection
R1200 Series
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Warranty & Product Information
ASME
ASME A112.6.4-2003
Type
MR1204BMR
UPC
779897158346