This product requires certification to purchase.

1/2 in. Trap Primer Seal

Mifab

Series MI-DU 1/2 in. Trap Primer Seal

  • Fast #
  • Part #MMIDU500
  • Item #1846473
  • Manufacturer Part #MI-DU-500
4 out of 5 Customer Rating
Brand image
Mifab

Series MI-DU 1/2 in. Trap Primer Seal

  • Fast #
  • Part #MMIDU500
  • Item #1846473
  • Manufacturer Part #MI-DU-500
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used underneath a pressure drop activated trap seal primer to distribute water to either two, three or four floor drain traps
  • Requires Certification
Dimensions & Measurements
Diameter
2-4/5 in
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Collection
Series MI-DU
Material
Plastic
Number of Connections
4
Warranty & Product Information
IAPMO Listed
Yes
Product Type
Trap Seal
UPC
779897963766