This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Mifab

Series R150 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #MR154
  • Item #2003375
  • Manufacturer Part #R154
5 out of 5 Customer Rating
Brand image
Mifab

Series R150 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #MR154
  • Item #2003375
  • Manufacturer Part #R154
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Combined roof drain and small overflow system
  • Made up of a two model A1 cast iron bodies, two A1-C3 clamp rings and two model A1-PD polyethylene tops or A1-MD cast iron tops
  • Requires Certification
Dimensions & Measurements
Drain Base Height
3 in
End Connection 1
No Hub
Fits Pipe Size
4 in
Characteristics & Features
Adjustable
No
Collection
Series R150
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Plastic
Drain Grate Material Type
Polypropylene
Warranty & Product Information
UPC
779897928895