Standard Reinforced Square Strainer in Nickel Bronze
Standard Reinforced Square Strainer in Nickel Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable materials provide corrosion resistance and long service life
- Wide range of grate styles and finishes to meet architectural and load requirements
- Designed for fast installation and secure grate engagement
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Diameter:
- 6 in
- Drain Component Type:
- Strainer
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Length:
- 6 in
- Material:
- Nickel
- Trim Ring:
- No
- UPC:
- 779897901836
- Width:
- 6 in