This product requires certification to purchase.

5 in. X 20 in. Trench Drain Body and Gasket

Mifab

T1320-FL 5 in. X 20 in. Trench Drain Body and Gasket

  • Fast #
  • Part #MT1320FLGASK
  • Item #10746439
  • Manufacturer Part #T1320-FL-GASK
4.9 out of 5 Customer Rating
Brand image
Mifab

T1320-FL 5 in. X 20 in. Trench Drain Body and Gasket

  • Fast #
  • Part #MT1320FLGASK
  • Item #10746439
  • Manufacturer Part #T1320-FL-GASK
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
20 in
Width
6-1/8 in
Characteristics & Features
Collection
T1320-FL
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Outlet Type
No Hub
Pre-Sloped
No
Warranty & Product Information
Type
MT1320FLGASK
UPC
779897072024