This product requires certification to purchase.

Trench Drain End Cap

Mifab

T1350-FLC Trench Drain End Cap

  • Fast #
  • Part #MT1350FLCPE
  • Item #10746444
  • Manufacturer Part #T1350-FLC-PE
3.5 out of 5 Customer Rating
Brand image
Mifab

T1350-FLC Trench Drain End Cap

  • Fast #
  • Part #MT1350FLCPE
  • Item #10746444
  • Manufacturer Part #T1350-FLC-PE
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • End Cap features cast iron construction designed to terminate T1350 trench runs cleanly while providing secure containment and compatibility with membrane clamp systems, delivering finished-end protection and reliable system closure.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in - 6 in
Height
7-3/4 in
Length
12 in
Width
12 in
Characteristics & Features
Collection
T1350-FLC
Drain Base Material
Cast Iron
Drain Grate Material
Cast Iron
Outlet Type
No Hub
Pre-Sloped
No
Warranty & Product Information
Type
MT1350FLCPE
UPC
779897072482