This product requires certification to purchase.

1-1/2 x 5 in. 16 ga Stud Guard

Mike Ray Manufacturing

1-1/2 x 5 in. 16 ga Stud Guard

  • Fast #
  • Part #M516SG
  • Item #1729457
  • Manufacturer Part #516SG
5 out of 5 Customer Rating
Brand image
Mike Ray Manufacturing

1-1/2 x 5 in. 16 ga Stud Guard

  • Fast #
  • Part #M516SG
  • Item #1729457
  • Manufacturer Part #516SG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stamped from 16 gauge CG quality steel
  • Decimal thickness between .052 and .057
  • Extra heavy nail plates available on request
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
5 in
Width
1-1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Stud Guard