20 in. Galvanized Water Heater Pan
20 in. Galvanized Water Heater Pan
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 2 in
- Diameter:
- 20 in
- Drain Opening:
- 1 in
- Hardware Included:
- No
- Material:
- Galvanized