28 in. Galvanized Water Heater Pan
28 in. Galvanized Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 28 in
- Height:
- 4 in
- Material:
- Galvanized
- Width:
- 28 in