This product requires certification to purchase.

3 x 9 in. 16 ga Nail Plate

Mike Ray Manufacturing

3 x 9 in. 16 ga Nail Plate

  • Fast #
  • Part #M3916NP6H
  • Item #2249787
  • Manufacturer Part #3916NP-6H
3.6 out of 5 Customer Rating
Brand image
Mike Ray Manufacturing

3 x 9 in. 16 ga Nail Plate

  • Fast #
  • Part #M3916NP6H
  • Item #2249787
  • Manufacturer Part #3916NP-6H
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stamped from 16 gauge CG quality steel
  • Decimal thickness between .052 and .057
  • Extra heavy nail plates available on request
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
9 in
Width
3 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Warranty & Product Information
Product Type
Nail Plate