This product requires certification to purchase.

5 x 12 in. 16 ga Nail Plate

Mike Ray Manufacturing

5 x 12 in. 16 ga Nail Plate

  • Fast #
  • Part #M5121NP8H
  • Item #4039734
  • Manufacturer Part #5121NP8H
3.7 out of 5 Customer Rating
Brand image
Mike Ray Manufacturing

5 x 12 in. 16 ga Nail Plate

  • Fast #
  • Part #M5121NP8H
  • Item #4039734
  • Manufacturer Part #5121NP8H
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
12 in
Width
5 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Nail Plate