This product requires certification to purchase.

5 x 9 in. 16 ga Stud Guard

Mike Ray Manufacturing

5 x 9 in. 16 ga Stud Guard

  • Fast #
  • Part #MDD5916NP8H
  • Item #2443804
  • Manufacturer Part #DD5916NP8H
4.2 out of 5 Customer Rating
Brand image
Mike Ray Manufacturing

5 x 9 in. 16 ga Stud Guard

  • Fast #
  • Part #MDD5916NP8H
  • Item #2443804
  • Manufacturer Part #DD5916NP8H
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
9 in
Width
5 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Nail Plate