This product requires certification to purchase.

6 x 12 in. 16 ga Nail Plate

Mike Ray Manufacturing

6 x 12 in. 16 ga Nail Plate

  • Fast #
  • Part #M61216NP8HNTX
  • Item #7000105
  • Manufacturer Part #61216NP8H-NTX
5 out of 5 Customer Rating
Brand image
Mike Ray Manufacturing

6 x 12 in. 16 ga Nail Plate

  • Fast #
  • Part #M61216NP8HNTX
  • Item #7000105
  • Manufacturer Part #61216NP8H-NTX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stamped from 16 gauge CG quality steel
  • Decimal thickness between .052 and .057
  • Extra heavy nail plates available on request
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
12 in
Width
6 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Nail Plate