This product requires certification to purchase.

24 in. Galvanized Water Heater Pan

Mike Ray Manufacturing

24 in. Galvanized Water Heater Pan

  • Fast #
  • Part #GWHP2424UPVCG
  • Item #8048961
  • Manufacturer Part #M246.1P
3.3 out of 5 Customer Rating
Brand image
Mike Ray Manufacturing

24 in. Galvanized Water Heater Pan

  • Fast #
  • Part #GWHP2424UPVCG
  • Item #8048961
  • Manufacturer Part #M246.1P
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
6 in
Drain Opening:
1 in
Hardware Included:
No
Length:
24 in
Material:
Galvanized
Rust Resistant:
No
Shape:
Square