This product requires certification to purchase.

1/2 in. Boiler Brush

Mill-Rose

1/2 in. Boiler Brush

  • Fast #
  • Part #M84006
  • Item #1350506
  • Manufacturer Part #84006
5 out of 5 Customer Rating
Brand image
Mill-Rose

1/2 in. Boiler Brush

  • Fast #
  • Part #M84006
  • Item #1350506
  • Manufacturer Part #84006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Columbia specialty boiler brush - flat, 27" OAL
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Diameter - Inside 1
1/2 in
Height
1/2 in
Length
27 in
Characteristics & Features
Brush Type
Boiler Brush
Warranty & Product Information
UPC
038091840069