This product requires certification to purchase.

1/2 in. ID #6200 Hand Tube Clean Brush

Mill-Rose

1/2 in. ID #6200 Hand Tube Clean Brush

  • Fast #
  • Part #M62050
  • Item #758530
  • Manufacturer Part #62050
4.7 out of 5 Customer Rating
Brand image
Mill-Rose

1/2 in. ID #6200 Hand Tube Clean Brush

  • Fast #
  • Part #M62050
  • Item #758530
  • Manufacturer Part #62050
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hand and power tube brush cleans and scores OD tubing with minimum effort
  • High impact ABS plastic housing with high carbon steel bristles
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/2 in
Diameter - Outside
5/8 in
Characteristics & Features
Brush Type
Wire Brush
Material
Plastic
Tool Type
Tube Brush
Warranty & Product Information
UPC
038091620500