This product requires certification to purchase.

1/2 in. x 260 ft. PTFE Tape in Yellow

Mill-Rose

1/2 in. x 260 ft. PTFE Tape in Yellow

  • Fast #
  • Part #M70820
  • Item #155436
  • Manufacturer Part #70820
3.3 out of 5 Customer Rating
Brand image
Mill-Rose

1/2 in. x 260 ft. PTFE Tape in Yellow

  • Fast #
  • Part #M70820
  • Item #155436
  • Manufacturer Part #70820
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-Wrap Yellow Gas PTFE Thread Seal Tape - maximum density
  • Designed specifically for gas lines and used by the gas industry worldwide.
  • Requires Certification

Documents

Dimensions & Measurements
Length
260 ft
Width
1/2 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Material Type
PTFE
Warranty & Product Information
Product Type
PTFE Tape
UPC
038091708208