This product requires certification to purchase.

1-1/2 in. x 10 yd. Aluminum Oxide Sand Cloth

Mill-Rose

1-1/2 in. x 10 yd. Aluminum Oxide Sand Cloth

  • Fast #
  • Part #M70170
  • Item #1119263
  • Manufacturer Part #70170
5 out of 5 Customer Rating
Brand image
Mill-Rose

1-1/2 in. x 10 yd. Aluminum Oxide Sand Cloth

  • Fast #
  • Part #M70170
  • Item #1119263
  • Manufacturer Part #70170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Aluminum Oxide - 120 Grit Economy abrasive cloth
  • Good, economy-grade closed coat abrasive on a "J" weight cotton cloth
  • Requires Certification
Dimensions & Measurements
Length
10 yd
Width
1-1/2 in
Characteristics & Features
Color Finish Name
Brown
Material
Aluminum Oxide
Warranty & Product Information
Product Type
Sand Cloth
UPC
038091701704