This product requires certification to purchase.

1-1/2 x 42 in. Stainless Steel Boiler Brush

Mill-Rose

1-1/2 x 42 in. Stainless Steel Boiler Brush

  • Fast #
  • Part #MIL84210
  • Item #1620281
  • Manufacturer Part #84210
5 out of 5 Customer Rating
Brand image
Mill-Rose

1-1/2 x 42 in. Stainless Steel Boiler Brush

  • Fast #
  • Part #MIL84210
  • Item #1620281
  • Manufacturer Part #84210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Weil McLain specialty boiler brush
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Diameter - Inside 1
1-1/2 in
Diameter - Outside
1-1/8 in
Length
42 in
Characteristics & Features
Brush Type
Boiler Brush
Material
Stainless Steel
Tool Type
Boiler Brush
Warranty & Product Information
UPC
038091842100