This product requires certification to purchase.

1 x 30 in. Nylon Tube Brush

Mill-Rose

1 x 30 in. Nylon Tube Brush

  • Fast #
  • Part #M01455
  • Item #1304387
  • Manufacturer Part #01455
5 out of 5 Customer Rating
Brand image
Mill-Rose

1 x 30 in. Nylon Tube Brush

  • Fast #
  • Part #M01455
  • Item #1304387
  • Manufacturer Part #01455
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Nylon Tube Brush for Boilers, Burners, Radiators, Flues, Vents and Nozzles
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1 in
Length
30 in
Characteristics & Features
Brush Type
Utility Brush
Material
Plastic
Material Type
Nylon
Tool Type
Tube Brush
Warranty & Product Information
UPC
038091014552