This product requires certification to purchase.

2 in. Power Fitting Brush

Mill-Rose

2 in. Power Fitting Brush

  • Fast #
  • Part #M66482
  • Item #3449739
  • Manufacturer Part #66482
3.6 out of 5 Customer Rating
Brand image
Mill-Rose

2 in. Power Fitting Brush

  • Fast #
  • Part #M66482
  • Item #3449739
  • Manufacturer Part #66482
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hex Shank Power Fitting Brushes with high carbon steel bristles
  • Ideal for quick cleaning fittings, tubing, drill holes and deburring soft metals
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2 in
Diameter - Outside
2-1/8 in
Characteristics & Features
Brush Type
Fitting Brush
Material
Brass, Aluminum, Stainless Steel, Copper, Plastic
Tool Type
Fitting Brush
Warranty & Product Information
UPC
038091664825