This product requires certification to purchase.

3/4 in. ID #6200 Hand Tube Clean Brush

Mill-Rose

3/4 in. ID #6200 Hand Tube Clean Brush

  • Fast #
  • Part #M62080
  • Item #758531
  • Manufacturer Part #62080
5 out of 5 Customer Rating
Brand image
Mill-Rose

3/4 in. ID #6200 Hand Tube Clean Brush

  • Fast #
  • Part #M62080
  • Item #758531
  • Manufacturer Part #62080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hand and power tube brush cleans and scores OD tubing with minimum effort
  • High impact ABS plastic housing with high carbon steel bristles
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/4 in
Diameter - Outside
7/8 in
Characteristics & Features
Brush Type
Wire Brush
Material
Plastic, Carbon Steel
Material Type
ABS
Tool Type
Tube Brush
Warranty & Product Information
UPC
038091620807