This product requires certification to purchase.

3/4 in. Power Tube Brush

Mill-Rose

3/4 in. Power Tube Brush

  • Fast #
  • Part #MIL62370
  • Item #257228
  • Manufacturer Part #62370
5 out of 5 Customer Rating
Brand image
Mill-Rose

3/4 in. Power Tube Brush

  • Fast #
  • Part #MIL62370
  • Item #257228
  • Manufacturer Part #62370
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Makes fast work of projects requiring a number of solder or brazed fittings
  • Cleans and scores outside diameter tubing fast
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/4 in
Diameter - Inside 1
1/4 in
Diameter - Outside
1-1/8 in
Characteristics & Features
Brush Type
Tube Brush
Material
Plastic
Material Type
ABS
Tool Type
Tube Brush
Warranty & Product Information
UPC
038091623709