This product requires certification to purchase.

3/8 x 7 in. Wood Handle Acid Brush

Mill-Rose

3/8 x 7 in. Wood Handle Acid Brush

  • Fast #
  • Part #M70240
  • Item #1580228
  • Manufacturer Part #70240
5 out of 5 Customer Rating
Brand image
Mill-Rose

3/8 x 7 in. Wood Handle Acid Brush

  • Fast #
  • Part #M70240
  • Item #1580228
  • Manufacturer Part #70240
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Acid, Solder Paste and Flux, Adhesive Applicator Brush
  • Pure, stiff black natural horsehair bristles seated in a hardwood handle
  • Requires Certification
Dimensions & Measurements
Length
7 in
Size
3/8 in
Characteristics & Features
Handle Material
Wood
Warranty & Product Information
Product Type
Acid Brush
UPC
038091702404