This product requires certification to purchase.

30 in. Horsehair Utility Brush

Mill-Rose

30 in. Horsehair Utility Brush

  • Fast #
  • Part #M84214
  • Item #7376460
  • Manufacturer Part #84214
4 out of 5 Customer Rating
Brand image
Mill-Rose

30 in. Horsehair Utility Brush

  • Fast #
  • Part #M84214
  • Item #7376460
  • Manufacturer Part #84214
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Specialty Boiler Brush - tapered, horsehair bristles
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1/2 in
Diameter - Outside
1 in
Length
30 in
Characteristics & Features
Brush Type
Utility Brush
Material
Horse Hair
Number of Tools Included
1
Warranty & Product Information
UPC
038091842148