This product requires certification to purchase.

4 x 6 in. Nylon Fine Hand Pad

Mill-Rose

4 x 6 in. Nylon Fine Hand Pad

  • Fast #
  • Part #MIL70198
  • Item #1831840
  • Manufacturer Part #70198
4.2 out of 5 Customer Rating
Brand image
Mill-Rose

4 x 6 in. Nylon Fine Hand Pad

  • Fast #
  • Part #MIL70198
  • Item #1831840
  • Manufacturer Part #70198
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Aluminum Oxide very fine abrasive hand pad. Aggressive cutting action
  • Removes rust, corrosion and oxides. Extremely resilent and waterproof
  • Requires Certification
Dimensions & Measurements
Length
6 in
Width
4 in
Characteristics & Features
Color Finish Name
Maroon
Material
Plastic
Material Type
Nylon
Warranty & Product Information
Product Type
Hand Pad
UPC
038091701988