This product requires certification to purchase.

Carbon Steel Fitting Brush

Mill-Rose

6100 Series Carbon Steel Fitting Brush

  • Fast #
  • Part #M61070
  • Item #1304391
  • Manufacturer Part #61070
3.8 out of 5 Customer Rating
Brand image
Mill-Rose

6100 Series Carbon Steel Fitting Brush

  • Fast #
  • Part #M61070
  • Item #1304391
  • Manufacturer Part #61070
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sets the standard for price and quality. Crimped high-carbon fill wire.
  • Heavy-gauge galvanized stem wire and single stem, single-spiral construction
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/4 in
Diameter - Outside
3/8 in
Characteristics & Features
Brush Type
Fitting Brush
Collection
6100 Series
Color Finish Name
Galvanized
Material
Carbon Steel
Number of Tools Included
1
Warranty & Product Information
UPC
038091610709