1/2 x 520 in. PTFE Seal Tape
Blue Monster® 1/2 x 520 in. PTFE Seal Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blends with chrome, stainless steel and nickel high-end finishes
- Creates dependable, leak-proof joints
Specifications
- Application:
- Plumbing
- CARB OTC LEED Compliant:
- No
- Collection:
- Blue Monster®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 520
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- Temperature Range:
- -450 to 500 Deg F
- Thickness:
- 0.0035 in
- UL Listed:
- No
- UPC:
- 038091706587
- Width:
- 1/2