This product requires certification to purchase.

3/4 x 1000 in. Plastic Teflon Tape in Blue

Mill-Rose

Blue Monster® 3/4 x 1000 in. Plastic Teflon Tape in Blue

  • Fast #
  • Part #M70827
  • Item #9535461
  • Manufacturer Part #70827
4 out of 5 Customer Rating
Brand image
Mill-Rose

Blue Monster® 3/4 x 1000 in. Plastic Teflon Tape in Blue

  • Fast #
  • Part #M70827
  • Item #9535461
  • Manufacturer Part #70827
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Blue Monster gas guard PTFE thread sealing tape is designed specifically for gas lines. This is a full or maximum-density thread sealing tape. Blue Monster gas guard tape is approved by relevant authorities and used by the gas industry world-wide
  • Ideal for natural gas, propane and butane lines and used by gas industry worldwide
  • Requires Certification
Dimensions & Measurements
Length
1000 in
Size
3/4 in x 1000 in
Width
3/4 in
Characteristics & Features
Collection
Blue Monster®
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic
Material Type
PVC
Warranty & Product Information
Product Type
PTFE Tape
UL Listed
Yes
UPC
038091708277