This product requires certification to purchase.

1/2 in. Stainless Steel Fitting Brush

Mill-Rose

Model 9601 1/2 in. Stainless Steel Fitting Brush

  • Fast #
  • Part #M96031
  • Item #9635006
  • Manufacturer Part #96031
5 out of 5 Customer Rating
Brand image
Mill-Rose

Model 9601 1/2 in. Stainless Steel Fitting Brush

  • Fast #
  • Part #M96031
  • Item #9635006
  • Manufacturer Part #96031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Soft-twist fitting brush - Same as 9600 with non-slip plastisol handle
  • Rust-proof, crimped stainless-steel fill wire
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/2 in
Diameter - Outside
5/8 in
Characteristics & Features
Brush Type
Fitting Brush
Collection
Model 9601
Material
Stainless Steel
Warranty & Product Information
UPC
038091960316