This product requires certification to purchase.

1/2 in. Quick Twisted Fitting Brush

Mill-Rose

Quick Twist Plus® 1/2 in. Quick Twisted Fitting Brush

  • Fast #
  • Part #M68031
  • Item #2106129
  • Manufacturer Part #68031
3.8 out of 5 Customer Rating
Brand image
Mill-Rose

Quick Twist Plus® 1/2 in. Quick Twisted Fitting Brush

  • Fast #
  • Part #M68031
  • Item #2106129
  • Manufacturer Part #68031
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All stainless steel fitting brush with non-slip plastisol comfort grip
  • Only all stainless steel brush on the market
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1/2 in
Diameter - Outside
5/8 in
Characteristics & Features
Brush Type
Fitting Brush
Collection
Quick Twist Plus®
Handle Material
Plastisol
Material
Stainless Steel
Tool Type
Fitting Brush
Warranty & Product Information
UPC
038091680313