This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Powder Coated Bronze

Millennium Lighting

1-Light Outdoor Wall Sconce in Powder Coated Bronze

  • Fast #
  • Part #M2901PBZ
  • Item #8205517
  • Manufacturer Part #2901-PBZ
4.5 out of 5 Customer Rating
Brand image
Millennium Lighting

1-Light Outdoor Wall Sconce in Powder Coated Bronze

  • Fast #
  • Part #M2901PBZ
  • Item #8205517
  • Manufacturer Part #2901-PBZ
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Powder Coated Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in Powder Coat Bronze and Powder Coat Black
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Height
13 in
Width
11 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Powder Coated Bronze
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Metal
Number of Lights
1
Proposition 65
PROP 65 WARNING
Wall Sconce Type
Outdoor
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
842639026828