This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Textured Black

Millennium Lighting

1-Light Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #M91061TBK
  • Item #10242084
  • Manufacturer Part #91061-TBK
3.6 out of 5 Customer Rating
Brand image
Millennium Lighting

1-Light Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #M91061TBK
  • Item #10242084
  • Manufacturer Part #91061-TBK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Optimal for use as a porch light, patio light, and garage light
  • This outdoor wall sconce is 13.75 in. height
  • Suitable for outdoor use
  • Uses one 100-Watt bulb
  • Light direction is down
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification
Dimensions & Measurements
Depth
8-3/4 in
Height
13-3/4 in
Width
7-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ADA Compliant
No
Type
M91061PBK
UL Listed
Yes
UPC
842639040183