This product requires certification to purchase.

1-Light Pendant Light in Modern Gold

Millennium Lighting

1-Light Pendant Light in Modern Gold

  • Fast #
  • Part #M2071MG
  • Item #9926958
  • Manufacturer Part #2071-MG
3.5 out of 5 Customer Rating
Brand image
Millennium Lighting

1-Light Pendant Light in Modern Gold

  • Fast #
  • Part #M2071MG
  • Item #9926958
  • Manufacturer Part #2071-MG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12-22/25 in
Height
50-13/100 in
Width
12-22/25 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Modern Gold
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ADA Compliant
No
Type
M2071MG
UL Listed
Yes
UPC
842639036063