This product requires certification to purchase.

10-1/2 in. 2-Light LED Outdoor Security Flood Light in Powder Coated Matte Black

Millennium Lighting

10-1/2 in. 2-Light LED Outdoor Security Flood Light in Powder Coated Matte Black

  • Fast #
  • Part #MM18002PBK
  • Item #10613014
  • Manufacturer Part #M-18002-PBK
4.1 out of 5 Customer Rating
Brand image
Millennium Lighting

10-1/2 in. 2-Light LED Outdoor Security Flood Light in Powder Coated Matte Black

  • Fast #
  • Part #MM18002PBK
  • Item #10613014
  • Manufacturer Part #M-18002-PBK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • These 2-light security flood lights will give you peace of mind when placed outside your home.
  • Our security flood lights are made from durable aluminum and polycarbonate.
  • ETL Listed
  • 5 Year-limited manufacturers warranty.
  • Professional installation recommended.
  • Features 2 x 20 watt bulbs
  • Wet location listed.
  • Requires Certification
Dimensions & Measurements
Height
10-1/2 in
Weight
1.4 lb
Width
4-1/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Powder Coated Matte Black
Color Temperature
3000
Dimmable
No
Light Bulb Type
LED
Material
Aluminum, Plastic, Glass
Material Type
Polycarbonate
Number of Lights
2
Electrical & Operational Information
Lumens
1400
Volts
120V
Warranty & Product Information
ETL Listed
Yes
Type
MM18002PBK
UL Listed
No