This product requires certification to purchase.

2-Light Flush Mount Ceiling Light in Matte Black

Millennium Lighting

2-Light Flush Mount Ceiling Light in Matte Black

  • Fast #
  • Part #M4903MB
  • Item #9500058
  • Manufacturer Part #4903-MB
3.4 out of 5 Customer Rating
Brand image
Millennium Lighting

2-Light Flush Mount Ceiling Light in Matte Black

  • Fast #
  • Part #M4903MB
  • Item #9500058
  • Manufacturer Part #4903-MB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Select this flush mount lighting to add the perfect level of ambient to your space.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
13 in
Height
5-31/50 in
Width
13 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Glass Type
Etched White
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Traditional
Material
Steel
Number of Lights
2
Proposition 65
Y
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
Type
M4903MB
UL Listed
Yes
UPC
842639030214