This product requires certification to purchase.

2-Light Security Flood Lights in Matte White

Millennium Lighting

2-Light Security Flood Lights in Matte White

  • Fast #
  • Part #M18002MW
  • Item #10154037
  • Manufacturer Part #18002-MW
3.6 out of 5 Customer Rating
Brand image
Millennium Lighting

2-Light Security Flood Lights in Matte White

  • Fast #
  • Part #M18002MW
  • Item #10154037
  • Manufacturer Part #18002-MW
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This dual head LED security light that features 3000K, 80 CRI, 1400 lumens and provides 20W
  • Constructed in Aluminum
  • 5 Year warranty
  • 40? Light beam angle with twin adjustable heads
  • Rated for wet location
  • Lasts up to 50,000 hours and energy star
  • Features weather-resistant aluminum housing with plastic shade
  • Requires Certification
Dimensions & Measurements
Beam Spread
40°
Depth
5-2/5 in
Height
9-3/10 in
Weight
0.84 lb
Width
4-3/10 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Matte White
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Modern, Contemporary
Material
Aluminum
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
1400
Power Source
Hardwired
Volts
120V
Watts
20 W
Warranty & Product Information
Application
Residential
ETL Listed
Yes
Type
M18002MW
UL Listed
Yes
UPC
842639038876